Tiberius 6 Light Outdoor Chain Mount Ceiling Fixture, Black, 12 In W x 31.5 In H

  • Mfr # 5017CHXL-BK

  • Zoro # G315453406


product price:  $544.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Bulb Base Type
Candelabra
Length
12 in
Width
12 in
Height
31.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5017CHXL-BK
Zoro #
G315453406
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
31.5 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.88"L x 4.88" W

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
6
Bulb Base Type
Candelabra
Bulb Included
No
Dimmable
Yes
Standard
ETL
Shade Material
Glass
Application
Outdoor Living; Porch; Patio
Frame Finish
Black
Frame Material
Aluminum
Style
Transitional, Classical, Restoration, Industrial, Coastal
Light Bulb Wattage
60W
Sloped Ceiling Compatible
Yes
Energy Star Compliant
No
Location Rating
Damp
Collection
Tiberius
Shade Color
Clear Seedy

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.