Zoro Homepage

Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany

  • Mfr # KD27RED

  • Zoro # G705843527


product price: $1,092.00
/ea
Free Shipping & Returns

Key Features

Length
43.75"
Width
18.5"
Height
13"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD27RED
Zoro #
G705843527
UPC #
685659026733
Country of Origin
China

Dimensions

Length
43.75"
Width
18.5"
Height
13"
Chain Length
2x 72"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 6-3/4 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
4
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Tiffany Billiard
Style
craftsman; tiffany; billiard
Shade Material
Glass
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Multi Colored Tiffany

Description

This beautiful 4 light billiard light will add brightness to your room with their brilliant stained glass display. These lights are shipped knocked down which allows them to be shipped by UPS or Fedex. Assembly is simple and completed in minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.