Zoro Homepage

Titania 1 Light Mini Pendant, Black

  • Mfr # 454MP-BK-BN

  • Zoro # G905841057


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Length
8.5"
Number of Lights
1
Style
architectural; modern; contemporary, transitional
Finish
Black
Series
Titania
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454MP-BK-BN
Zoro #
G905841057
UPC #
685659077575
Country of Origin
China

Dimensions

Height
8.5"
Length
8.5"
Width
8.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
architectural; modern; contemporary, transitional
Item
Mini Pendant
Finish
Black
Series
Titania
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Rated Location
Damp
Bulb Base
Medium

Description

Enjoy the long lines and crisp motif of this one-light mini-pendant. Built from steel and given finishes in black and brushed nickel, its charming candelabra-style bulb base offer a tasteful contrast to a linear, architectural silhouette and provide essential design versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.