Zoro Homepage

Titania 1 Light Mini Pendant, Matte Black

  • Mfr # 454MP-MB

  • Zoro # G105841079


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
8.5"
Width
8.5"
Number of Lights
1
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454MP-MB
Zoro #
G105841079
UPC #
685659177275
Country of Origin
China

Dimensions

Height
8.5"
Length
8.5"
Width
8.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
architectural; modern; contemporary, transitional
Item
Mini Pendant
Finish
Matte Black
Standards
CUL/cETLu
Dimmable
Yes
Series
Titania
Watts
100
Material
Steel
Rated Location
Damp
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.