Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 1 Light Wall Sconce, Black

  • Mfr # 454-1S-BK-CH

  • Zoro # G005841360


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
4.75"
Dimmable
Yes
Finish
Black + Chrome
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-1S-BK-CH
Zoro #
G005841360
UPC #
685659150551
Country of Origin
China

Dimensions

Height
14"
Width
4.75"
Length
4.25"
Canopy Dimensions
4-3/4 in x 11 in

Details

Dimmable
Yes
Finish
Black + Chrome
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Titania
Standards
CUL/cETLu
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp
Number of Lights
1

Description

Exquisitely crafted with bold, black lines surrounding a gleaming, chrome frame, this single-light wall sconce will illuminate your home in style. This handsome fixture looks especially elegant in a bedroom, or with one placed on each side of a bathroom mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.