Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 1 Light Wall Sconce, Matte Black

  • Mfr # 454-1S-MB

  • Zoro # G005841278


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
4.75"
Dimmable
Yes
Finish
Matte Black
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-1S-MB
Zoro #
G005841278
UPC #
685659177176
Country of Origin
China

Dimensions

Height
14"
Width
4.75"
Length
4.25"
Canopy Dimensions
11 in x 4.75 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Series
Titania
Lamp Watts
60
Housing Material
Steel
Frame Material
Steel
Rated Location
Damp
Number of Lights
1
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.