Zoro Homepage

Titania 4 Light Flush Mount, Black

  • Mfr # 454F-BK-BN

  • Zoro # G005835482


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Length
14"
Width
14"
Height
11.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454F-BK-BN
Zoro #
G005835482
UPC #
685659077599
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
11.75"
Canopy Dimensions
8 in x 8 in

Details

Watts
60
Dimmable
Yes
Finish
Black
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Series
Titania
Number of Light Bulbs Required
4
Rated Location
Damp

Description

Sleek black and brushed nickel finishes grace the geometric style frame of this four-light flush mount light. Bring a crisp modern fixture to lower-height ceilings with the mixed motif personality of this steel-crafted light that showcases romantic candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.