Zoro Homepage

Titania 4 Light Pendant, Black

  • Mfr # 454-22BK-BN

  • Zoro # G205841221


product price: $580.00
/ea
Free Shipping & Returns

Key Features

Length
22"
Number of Lights
4
Style
architectural; modern; contemporary, transitional
Finish
Black
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-22BK-BN
Zoro #
G205841221
UPC #
685659077544
Country of Origin
China

Dimensions

Height
22"
Length
22"
Width
22"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
4
Style
architectural; modern; contemporary, transitional
Item
Pendant
Finish
Black
Standards
CUL/cETLu
Watts
60
Material
Steel
Dimmable
Yes
Series
Titania
Rated Location
Damp
Bulb Base
Candelabra

Description

A modern space takes on new dimension with the addition of this dynamic four-light pendant. Sleek brushed nickel finish steel candelabra-style bulb bases pose a charming contrast to a boxy geometric black steel frame, delivering palette versatility and fresh style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.