Zoro Homepage

Titania 4 Light Semi Flush Mount, Bronze + Olde Brass

  • Mfr # 454SF-BRZ-OBR

  • Zoro # G305841398


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Titania
Finish
Bronze + Olde Brass
Standards
CUL/cETLu
Length
14 in
Height
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454SF-BRZ-OBR
Zoro #
G305841398
UPC #
685659077698
Country of Origin
China

Dimensions

Length
14 in
Height
14-1/2 in
Width
14 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Titania
Item
Semi Flush Mount
Finish
Bronze + Olde Brass
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Bulb Wattage
60 W
Dimmable
Yes
Frame Finish
Bronze and Olde Brass
Bulb Base
Candelabra
Frame Material
Steel
Rated Location
Damp

Description

Conquer the challenge of blending palettes and motifs while adding ambient lighting to a lower-ceiling space. This bronze and olde brass finish steel four-light semi-flushmount light mixes modern architecture with soft, romantic candelabra bulb bases to showcase a look of versatility and artistic style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.