Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titus 1 Light Wall Sconce, 4.5in. W x 9.5in. H, Matte Black

  • Mfr # 826-1S-MB

  • Zoro # G912674532


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
9.5 in
Width
4.5 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-1S-MB
Zoro #
G912674532
UPC #
685659193572
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.5 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Lamp Type
Medium
Lamp Watts
60W
Standards
ETL
Series
Titus
Location Rating
Damp
Frame Material
Steel
Shade Finish
Clear
Number of Lights
1
Shade Material
Glass

Description

The Titus vanity series makes a bold fashion statement with tapered clear glass shades and tubular bulbs. Rings of light with the option to have the glass shade positioned up or down - along with multiple arm lengths to choose from - make this a versatile group that can be customized to many tastes. A complementary two-light wall sconce with up- and downward light will provide even illumination for make-up or grooming tasks when flanking a mirror. Titus wall fixtures can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes; the hanging fixtures are available in Matte Black and Modern Gold.Balancing the delicacy of clear tapered glass with the bold style of a matte black finish, this modern one-light wall sconce is a statement piece in any setting. Its rectangular wall plate adds substance to the design, which showcases a tubular bulb that adds vintage character and appeal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.