Toulouse Sand Black 2 Light Outdoor Wall Light
- Mfr # 5030M-BK
- Zoro # G624177611
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Sand Black
Height
22 in
Shade Finish
Clear Seedy
Number of Lights
2
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5030M-BK
- Zoro #
- G624177611
- UPC #
- 685659214789
- Country of Origin
- China
Dimensions
- Height
- 22 in
- Length
- 4.5 in
- Width
- 7 in
Details
- Fixture Housing Color
- Sand Black
- Shade Finish
- Clear Seedy
- Number of Lights
- 2
- Item
- Outdoor Wall Light
- Standards
- ETL
- Bulb Base Type
- Candelabra
- Watts
- 60 W
- Dimmable
- Yes
- Series
- Toulouse
- Damp/Wet Rating
- Wet
- Housing Material
- Aluminum + Stainless Steel
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.