Toulouse Sand Black 3 Light Outdoor Wall Light
- Mfr # 5030B-BK
- Zoro # G124177623
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Height
26.5 in
Length
5.75 in
Bulb Base Type
Candelabra
Shade Finish
Clear Seedy
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5030B-BK
- Zoro #
- G124177623
- UPC #
- 685659214796
- Country of Origin
- China
Dimensions
- Height
- 26.5 in
- Length
- 5.75 in
- Width
- 8.5 in
Details
- Bulb Base Type
- Candelabra
- Shade Finish
- Clear Seedy
- Watts
- 60 W
- Standards
- ETL
- Series
- Toulouse
- Number of Lights
- 3
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Housing Material
- Aluminum + Stainless Steel
- Fixture Housing Color
- Sand Black
- Item
- Outdoor Wall Light
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.