Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toussant Matte Black 6 Light Chandelier

  • Mfr # 6103-32MB

  • Zoro # G222842652


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Series
Toussant
Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103-32MB
Zoro #
G222842652
UPC #
685659205022
Country of Origin
Viet Nam

Dimensions

Length
32 in
Width
32 in
Height
23-1/4 in

Details

Color
Matte Black
Series
Toussant
Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Item
Chandelier

Description

Romantic candle sleeve holders infuse a sense of romance to this elegant six-light chandelier, a superb source of illumination perfect for dining rooms, living rooms, and foyers. Follow the gentle curves of matte black finish steel arms with alabaster boboches making an impact, with artisan droplets sparkling below. This dimmable fixture adjusts light levels to suit time-of-day conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.