Shop Z-LITE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tova Brushed Nickel 6 Light Chandelier
- Mfr # 3049-62BN
- Zoro # G024177624
product price:Â
$
947.99
/ea
Key Features
Series
Tova
Shade Material
Fabric
Finish
Brushed Nickel
Color
Nickel
Standards
ETL/cETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-62BN
- Zoro #
- G024177624
- UPC #
- 685659218053
- Country of Origin
- China
Dimensions
- Height
- 26.5 in
- Width
- 65.75 in
- Length
- 65.75 in
Details
- Series
- Tova
- Shade Material
- Fabric
- Item
- Chandelier
- Finish
- Brushed Nickel
- Color
- Nickel
- Standards
- ETL/cETL
- Material
- Steel
- Shade Finish
- White
- Number of Lights
- 6
- Fixture Wattage
- 60 W
- Lamp Base
- Candelabra
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.