Shop Z-LITE
See all product information
Create Account
Tova Brushed Nickel 6 Light Chandelier
- Mfr # 3049-32BN
- Zoro # G724177566
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Series
Tova
Material
Steel
Standards
ETL/cETL
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-32BN
- Zoro #
- G724177566
- UPC #
- 685659218022
- Country of Origin
- China
Dimensions
- Length
- 36.5 in
- Width
- 36.5 in
- Height
- 26.25 in
Details
- Fixture Wattage
- 60 W
- Series
- Tova
- Material
- Steel
- Standards
- ETL/cETL
- Dimmable
- Yes
- Lamp Base
- Candelabra
- Color
- Nickel
- Number of Lights
- 6
- Finish
- Brushed Nickel
- Item
- Chandelier
- Shade Finish
- White
- Damp/Wet Rating
- Damp
- Shade Material
- Fabric
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.