Tova Matte Black 5 Light Chandelier
- Mfr # 3049-18C-MB
- Zoro # G824177565
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Length
22.5 in
Shade Finish
White
Fixture Wattage
60 W
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-18C-MB
- Zoro #
- G824177565
- UPC #
- 685659218077
- Country of Origin
- China
Dimensions
- Length
- 22.5 in
- Width
- 22.5 in
- Height
- 26.25 in
Details
- Damp/Wet Rating
- Damp
- Shade Finish
- White
- Fixture Wattage
- 60 W
- Number of Lights
- 5
- Standards
- ETL/cETL
- Item
- Chandelier
- Color
- Black
- Material
- Steel
- Finish
- Matte Black
- Shade Material
- Fabric
- Dimmable
- Yes
- Series
- Tova
- Lamp Base
- Candelabra
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.