Shop TROY LIGHTING
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raef 6 Light Chandelier 50 In. Textured Black & Polish Nickel
- Mfr # F6328-TBK/PN
- Zoro # G915446655
product price:Â
$
1,586.00
/ea
Key Features
Fixture Wattage
75W
Includes
Fixture, Hardware
Standards
UL Dry
Voltage
120V
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6328-TBK/PN
- Zoro #
- G915446655
- UPC #
- 782042440586
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Textured Black & Polish Nickel
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Voltage
- 120V
- Shade Material
- Glass
- Material
- Hand-Worked Iron and Brass
- Bulb Included
- No
- Slope Compatible
- No
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Height
- 27.25 in
- Length
- 50 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 50 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.