Tova Matte Black 6 Light Chandelier
- Mfr # 3049-62MB
- Zoro # G824177602
product price:Â
$
882.99
/ea
Key Features
Shade Material
Fabric
Shade Finish
White
Finish
Matte Black
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3049-62MB
- Zoro #
- G824177602
- UPC #
- 685659218046
- Country of Origin
- China
Dimensions
- Width
- 65.75 in
- Height
- 26.5 in
- Length
- 65.75 in
Details
- Shade Material
- Fabric
- Shade Finish
- White
- Finish
- Matte Black
- Material
- Steel
- Item
- Chandelier
- Color
- Black
- Damp/Wet Rating
- Damp
- Number of Lights
- 6
- Series
- Tova
- Standards
- ETL/cETL
- Fixture Wattage
- 60 W
- Lamp Base
- Candelabra
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.