Tova Matte Black 6 Light Chandelier
- Mfr # 3049-32MB
- Zoro # G524177605
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Base
Candelabra
Shade Finish
White
Number of Lights
6
Series
Tova
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3049-32MB
- Zoro #
- G524177605
- UPC #
- 685659218015
- Country of Origin
- China
- Fixture Wattage
- 60 W
- Lamp Base
- Candelabra
- Shade Finish
- White
- Number of Lights
- 6
- Series
- Tova
- Damp/Wet Rating
- Damp
- Material
- Steel
- Item
- Chandelier
- Dimmable
- Yes
- Standards
- ETL/cETL
- Shade Material
- Fabric
- Color
- Black
- Finish
- Matte Black
Dimensions
- Length
- 36.5 in
- Width
- 36.5 in
- Height
- 26.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.