Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 1 Light Mini Pendant, Matte Black & Olde Brass

  • Mfr # 447MP-MB-OBR

  • Zoro # G805840471


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Traditional, Craftsman, Linear, Industrial Restoration
Finish
Matte Black + Olde Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447MP-MB-OBR
Zoro #
G805840471
UPC #
685659144062
Country of Origin
China

Dimensions

Height
13.75"
Length
8"
Width
8"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Traditional, Craftsman, Linear, Industrial Restoration
Item
Mini Pendant
Finish
Matte Black + Olde Brass
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Watts
100
Series
Trestle
Rated Location
Dry
Bulb Base
Medium

Description

Indulge in an exercise of geometrics and stunning interior decor, adding this single-light mini-pendant to a compact living space. Light up a nook or reading space with a stylish Matte Black finish cage shade harkening back to an industrial motif, and a gorgeous Old Brass bulb mount that delivers perfect contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.