This item is Discontinued.

Z-Lite Trestle 2 Light Wall Sconce, Antique Silver & Antique Silver 447-2S-AS

Trestle 2 Light Wall Sconce, Antique Silver & Antique Silver (Discontinued)

  • Mfr # 447-2S-AS
  • Zoro # G905841644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447-2S-AS
Zoro #
G905841644
UPC #
685659071627
Country of Origin
China

Dimensions

Height
12"
Width
8"

Details

Finish
Antique Silver
Item
Wall Sconce
Housing Material
Steel
Series
Trestle
Lamp Watts
60

Description

Forged tressle patterns fashioned after the iron train bridges of another era and modernized with a dual Bronze and Gold finish, or an antique silver finish define the Tressle collection. Oversized, well proportioned, and with many configurations, Tressle is a bridge to great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.