Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 8 Light Pendant, Antique Silver & Antique Silver

  • Mfr # 447-8AS

  • Zoro # G305841633


product price: $448.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
20"
Number of Lights
8
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-8AS
Zoro #
G305841633
UPC #
685659071504
Country of Origin
China

Dimensions

Height
31.75"
Length
20"
Width
20"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; utilitarian; urban; architectural
Shade Material
Steel
Item
Pendant
Finish
Antique Silver
Watts
60
Dimmable
Yes
Material
Steel
Series
Trestle
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Dry

Description

Forged tressle patterns fashioned after the iron train bridges of another era and modernized with a dual Bronze and Gold finish, or an antique silver finish define the Tressle collection. Oversized, well proportioned, and with many configurations, Tressle is a bridge to great design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.