This item is Discontinued.

Z-Lite Troubadour 3 Light Chandelier, Bronze 8001-3BRZ

Troubadour 3 Light Chandelier, Bronze (Discontinued)

  • Mfr # 8001-3BRZ
  • Zoro # G505835692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8001-3BRZ
Zoro #
G505835692
UPC #
685659066517
Country of Origin
China

Dimensions

Width
18"
Height
2.5"

Details

Item
Chandelier
Fixture Wattage
100
Finish
Bronze
Series
Troubadour
Number of Lights
3
Housing Material
Steel

Description

The Troubadour collection incorporates designs reminiscent of a bygone era. These industrial style fixtures come complete with vintage lamps to complete the look. Finished in Bronze with natural Brass hardware, it’s style is timeless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.