This item is Discontinued.

Z-Lite Troubadour 6 Light Pendant, Bronze 8001-6P-BRZ

Troubadour 6 Light Pendant, Bronze (Discontinued)

  • Mfr # 8001-6P-BRZ
  • Zoro # G405841588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001-6P-BRZ
Zoro #
G405841588
UPC #
685659066524
Country of Origin
China

Dimensions

Height
3"
Length
10"
Width
10"
Canopy Dimensions
9-7/8 in x 9-7/8 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
contemporary; utilitarian; urban; architectural
Item
Pendant
Finish
Bronze
Watts
100
Material
Steel
Dimmable
Yes
Series
Troubadour
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry

Description

The Troubadour collection incorporates designs reminiscent of a bygone era. These industrial style fixtures come complete with vintage lamps to complete the look. Finished in Bronze with natural Brass hardware, it’s style is timeless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.