Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 10 Light Chandelier, Matte White

  • Mfr # 458-36MW

  • Zoro # G805835798


product price: $842.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Number of Lights
10
Dimmable
Yes
Color
Matte White
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-36MW
Zoro #
G805835798
UPC #
685659080858
Country of Origin
China

Dimensions

Length
36"
Height
41.625"
Width
36"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte White
Number of Lights
10
Dimmable
Yes
Color
Matte White
Standards
CUL/cETLu
Housing Material
Steel
Style
contemporary; transitional
Material
Steel
Series
Tull
Bulb Base
Candelabra
Rated Location
Dry

Description

Matte white finishing over an open-orb steel frame marks a fresh starting point for this customizable ten-light chandelier. Delivering a spicy, space-inspired atomic look, its candelabra-style bulb bases bring a softening effect, while customizable options to mix up finishes on its frame interior, finials, and bulb bases make this a superb choice for a tailored living space decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.