Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tull 4 Light Chandelier, Matte Black

  • Mfr # 458-16MB

  • Zoro # G105835450


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Material
Steel
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-16MB
Zoro #
G105835450
UPC #
685659080766
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
21.125"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Material
Steel
Number of Lights
4
Standards
CUL/cETLu
Housing Material
Steel
Style
contemporary; transitional
Series
Tull
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

Blend a modern dose of space-inspired design with a softened traditional touch, and add this orb-shaped matte black finish steel four-light chandelier to a dining ensemble or entryway. Customizable options allow a personalized choice that makes its frame interior, candelabra bulb bases, and finials offer a perfect blend to suit your style and tastes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.