Shop Z-LITE
See all product information
Create Account
Valencia Modern Gold 1 Light Pendant
- Mfr # 623P24-MGLD
- Zoro # G624177536
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Medium
Watts
60 W
Standards
ETL/cETL
Series
Valencia
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623P24-MGLD
- Zoro #
- G624177536
- UPC #
- 685659217711
- Country of Origin
- China
- Lamp Base
- Medium
- Watts
- 60 W
- Standards
- ETL/cETL
- Series
- Valencia
- Material
- Steel
- Number of Lights
- 1
- Item
- Pendant
- Dimmable
- Yes
- Finish
- Modern Gold
- Damp/Wet Rating
- Damp
- Color
- Gold
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 13 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.