Shop Z-LITE
See all product information
Create Account
Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-D13MB
- Zoro # G324177621
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Wattage
100 W
Standard
ETL/cETL
Length
58.5 in
Damp/Wet Rating
Damp
Series
Vanguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-3BN-D13MB
- Zoro #
- G324177621
- UPC #
- 685659225594
- Country of Origin
- China
- Light Bulb Wattage
- 100 W
- Standard
- ETL/cETL
- Damp/Wet Rating
- Damp
- Series
- Vanguard
- Material
- Steel + Aluminum
- Bulb Base Type
- Medium
- Finish
- Brushed Nickel
- Dimmable
- Yes
- Shade Finish
- Matte Black
- Item
- Billiard
- Color
- Nickel
- Number of Lights
- 3
- Shade Material
- Steel
Dimensions
- Length
- 58.5 in
- Width
- 13 in
- Height
- 9.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.