Vanguard Brushed Nickel 3 Light Billiard
- Mfr # 3050-3BN-MMB
- Zoro # G324177669
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Shade Material
Steel
Dimmable
Yes
Width
14.25 in
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3BN-MMB
- Zoro #
- G324177669
- UPC #
- 685659225655
- Country of Origin
- China
Dimensions
- Height
- 8.5 in
- Width
- 14.25 in
- Length
- 58.5 in
Details
- Shade Material
- Steel
- Dimmable
- Yes
- Finish
- Brushed Nickel
- Bulb Base Type
- Medium
- Material
- Steel + Aluminum
- Item
- Billiard
- Light Bulb Wattage
- 100 W
- Damp/Wet Rating
- Damp
- Color
- Nickel
- Shade Finish
- Matte Black
- Series
- Vanguard
- Standard
- ETL/cETL
- Number of Lights
- 3
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.