Shop Z-LITE
See all product information
Create Account
Vanguard Matte Black + Rubbed Brass 3 Light Billiard
- Mfr # 3050-3MB-RB-D13HBR
- Zoro # G124177678
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Width
13 in
Material
Steel + Aluminum
Shade Material
Steel
Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3MB-RB-D13HBR
- Zoro #
- G124177678
- UPC #
- 685659227352
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Height
- 9.5 in
- Length
- 58.5 in
Details
- Dimmable
- Yes
- Material
- Steel + Aluminum
- Shade Material
- Steel
- Series
- Vanguard
- Finish
- Matte Black + Rubbed Brass
- Bulb Base Type
- Medium
- Shade Finish
- Heritage Brass
- Number of Lights
- 3
- Damp/Wet Rating
- Damp
- Standard
- ETL/cETL
- Light Bulb Wattage
- 100 W
- Item
- Billiard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.