Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-MMB
- Zoro # G724177603
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Finish
Matte Black
Material
Steel + Aluminum
Standard
ETL/cETL
Series
Vanguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3RB-MMB
- Zoro #
- G724177603
- UPC #
- 685659225945
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Length
- 58.5 in
- Height
- 8.75 in
Details
- Item
- Billiard
- Dimmable
- Yes
- Shade Finish
- Matte Black
- Material
- Steel + Aluminum
- Standard
- ETL/cETL
- Series
- Vanguard
- Light Bulb Wattage
- 100 W
- Color
- Rubbed Brass
- Bulb Base Type
- Medium
- Damp/Wet Rating
- Damp
- Number of Lights
- 3
- Shade Material
- Steel
- Finish
- Brass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.