Shop Z-LITE
See all product information
Create Account
Vanguard Rubbed Brass 3 Light Billiard
- Mfr # 3050-3RB-PWH
- Zoro # G424177637
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Color
Rubbed Brass
Series
Vanguard
Standard
ETL/cETL
Bulb Base Type
Medium
Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050-3RB-PWH
- Zoro #
- G424177637
- UPC #
- 685659225952
- Country of Origin
- China
Dimensions
- Height
- 9.5 in
- Length
- 58.5 in
- Width
- 14.25 in
Details
- Color
- Rubbed Brass
- Series
- Vanguard
- Standard
- ETL/cETL
- Bulb Base Type
- Medium
- Finish
- Brass
- Number of Lights
- 3
- Material
- Steel + Aluminum
- Dimmable
- Yes
- Light Bulb Wattage
- 100 W
- Shade Finish
- White
- Damp/Wet Rating
- Damp
- Shade Material
- Plastic
- Item
- Billiard
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.