Zoro Homepage

Vaughn 1 Light Wall Sconce, Chrome And Clear Seedy

  • Mfr # 736-1S-CH

  • Zoro # G505841648


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Width
6"
Dimmable
Yes
Finish
Chrome
Series
Vaughn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736-1S-CH
Zoro #
G505841648
UPC #
685659156386
Country of Origin
China

Dimensions

Height
9.5"
Width
6"
Length
7.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Vaughn
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Frame Material
Steel
Shade Material
Glass
Shade Finish
Clear Seedy
Number of Lights
1

Description

Low-key and tasteful, this one-light wall sconce from the Vaughn collection lifts the mood in a casual space with a charming village-inspired theme. Blending nautical with industrial, this sconce features a clear seedy glass shade in a unique schoolhouse shape, nestled to a gleaming chrome finish steel frame with a dimensional round wall mount and holder and an extra accent piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.