Z-Lite
Vaughn 4 Light Vanity, Chrome And Clear Seedy
Mfr # 736-4V-CH
Zoro # G705835133
Free Shipping & Returns
$276.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5"
- Length 7.75"
- Width 31.5"
- Housing Finish Chrome
- Number of Lights 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED7DR20/827)
- ILC Replacement for Amergraph HID 10888 replacement light bulb lamp (HID 10888 AMERGRAPH)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- ZENITH METAL Cabinet Med Top Light (701L)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- Z-Lite Vanity Lights