Zoro Homepage

Vaughn 5 Light Vanity, Matte Black And Clear Seedy

  • Mfr # 736-5V-MB

  • Zoro # G905835056


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
7.75"
Width
40.75"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736-5V-MB
Zoro #
G905835056
UPC #
685659156522
Country of Origin
China

Dimensions

Height
9.5"
Length
7.75"
Width
40.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Transitional, Classical, Restoration, Industrial
Shade Material
Glass
Series
Vaughn
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

A large vanity calls for big style, and this transitional five-light bath vanity light delivers. With a charming village industrial motif, it incorporates a bit of nautical attitude and contrasts bold matte black steel with unique schoolhouse style shades made of romantic clear seedy glass. This light from the Vaughn collection transforms the overall aesthetic of any bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.