
Vaughn Flush Mount, 1-Light, 10.5 In.W x 15.75 In.H, Luxe Gold/Matte Opal
Mfr # 735F10-LG
Zoro # G811799312
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735F10-LG
Zoro #
G811799312
UPC #
685659195927
Country of Origin
China
Dimensions
Width
10.5 in
Height
15.75 in
Canopy Dimensions
8.3" L x 8.3" W
Details
Watts
60
Dimmable
Yes
Finish
Luxe Gold
Item
Flush Mount
Lamp Included
No
Standards
UL/ CUL Certified
Shade Finish/Color
Matte Opal
Shade Material
Glass
Bulb Base
Medium
Collection
Vaughn
Frame Material
Steel
Number of Lights
1
Location Rating
Damp
Description
Upgrade home lighting with a modern one-light flush mount ceiling light with vintage inspirations. Borrowing from Mid-Century motifs, it boasts matte opal schoolhouse glass to complement a decorative mounting in a rich luxe gold finish. Perfect for a walk-in closet, powder, room, bedroom, and beyond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.