
Vaughn Vanity, 2-Light, 7.75 In.W x 15.5 In.L x 9.5 In.H, Luxe Gold/Matte Opal
Mfr # 735-2V-LG
Zoro # G011799433
product price:Â $152.00
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Length
15.5 in
Width
7.75 in
Number of Lights
2
Collection Name
Vaughn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735-2V-LG
Zoro #
G011799433
UPC #
685659195804
Country of Origin
China
Dimensions
Height
9.5 in
Length
15.5 in
Width
7.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Vaughn
Shade Material
Glass
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Standards
UL/ CUL Certified
Shade Finish/Color
Matte Opal
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Luxe Gold
Frame Material
Steel
Description
A perfect choice flanking a vanity or in a dressing area, this modern two-light wall sconce showcases Mid-Century Modern character. Schoolhouse-style glass overflows with personality, offering both vintage aesthetics and lovely, diffused illumination. The fixture is defined with a warm luxe gold finish that complements in virtually any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.