Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vega Matte White 3 Light Pendant

  • Mfr # 4501P32-MW

  • Zoro # G422842896


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color
Matte White
Width
31-1/2 in
Length
31-1/2 in
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501P32-MW
Zoro #
G422842896
UPC #
685659212440
Country of Origin
China

Dimensions

Width
31-1/2 in
Length
31-1/2 in
Height
17 in

Details

Voltage
120 V
Color
Matte White
Includes
Installation hardware
Series
Vega
Material
Steel
Item
Pendant
Shade Finish
Matte White + Gold
Damp/Wet Rating
Damp
Shade Material
Steel

Description

Matte white finish steel construction forms a notable look in lighting, adopting a blend of farmhouse and industrial motifs. This three-light dome pendant draws upon iconic themed styles as it offers a shapely addition to kitchens, dining ensembles, and living areas. Illumination becomes more intense with the shade's chic gold lining, adding an alluring element, as dimming features make lighting levels variable.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.