This item is Discontinued.

Z-Lite Verona 6 Light Pendant, Bronze 2010-6C-BRZ

Verona 6 Light Pendant, Bronze (Discontinued)

  • Mfr # 2010-6C-BRZ
  • Zoro # G005841643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2010-6C-BRZ
Zoro #
G005841643
UPC #
685659056341
Country of Origin
China

Dimensions

Height
21"
Length
32.25"
Width
18.5"
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
modern; urban
Item
Pendant
Finish
Bronze
Material
Steel + Crystal
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Series
Verona
Rated Location
Dry
Bulb Base
Candelabra

Description

Graceful sweeping arms leading to classic candelabras sitting atop crystal bobeches. A classic design contemporized with clean lines and finished in dark bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.