Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical 5 Light Pendant, Matte Black

  • Mfr # 478-5MB-BN

  • Zoro # G505841358


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
20.5"
Width
20.5"
Number of Lights
5
Style
Architectural, Modern, Transitional, Electric, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478-5MB-BN
Zoro #
G505841358
UPC #
685659149906
Country of Origin
China

Dimensions

Height
11"
Length
20.5"
Width
20.5"
Canopy Dimensions
12 in x 12 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
Architectural, Modern, Transitional, Electric, Industrial
Item
Pendant
Finish
Matte Black
Standards
CUL/cETLu
Series
Vertical
Watts
100
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

A sense of movement and energy are conveyed in the design of this two-tone five-light pendant for your home. It's fashioned with a matte black and brushed nickel finish with cube-shaped shades hanging at different heights for an electric look and feel that you'll love. It'll add a vibrant dynamic to any dining room, foyer, living room, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.