This item is Discontinued.

Z-Lite Vex 8 Light Pendant, Chrome 9001P26-CH

Vex 8 Light Pendant, Chrome (Discontinued)

  • Mfr # 9001P26-CH
  • Zoro # G905841569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001P26-CH
Zoro #
G905841569
UPC #
685659136968
Country of Origin
China

Dimensions

Height
25.75"
Width
25.75"

Details

Number of Lights
8
Item
Pendant
Finish
Chrome
Material
Iron + Stainless Steel
Watts
40
Series
Vex

Description

The interesting curves from this hanging ceiling light feature radiant crystal accents. Full of charm, the ribbon-inspired silhouette boasts a shiny chrome hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.