Vienna Outdoor Chain Light, Oil Rubbed Bronze And Tint Seedy

  • Mfr # 548CHB-ORB

  • Zoro # G305842104


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
9"
Width
9.5"
Height
20.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548CHB-ORB
Zoro #
G305842104
UPC #
685659023886
Country of Origin
China

Dimensions

Length
9"
Width
9.5"
Height
20.75"
Chain Length
60"
Cord/Wire Length
110 in
Canopy Dimensions
5 in L x 5 in W

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Light Bulb Wattage
100 W
Series
Vienna
Dimmable
Yes
Frame Material
Aluminum
Frame Finish
Oil Rubbed Bronze
UL Listed
CUL/cETLu
Style
coastal; nautical; seaside
Shade Material
Glass
Shade Finish
Tinted Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

Clean, straight lines and rectangular detailing define the classic styling of this chain hung outdoor fixutre. Tinted seedy glass panels create an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.