This item is Discontinued.

Z-Lite Vienna Outdoor Chain Light, Oil Rubbed Bronze And Tint Seedy 548CHM-ORB

Vienna Outdoor Chain Light, Oil Rubbed Bronze And Tint Seedy (Discontinued)

  • Mfr # 548CHM-ORB
  • Zoro # G705842117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548CHM-ORB
Zoro #
G705842117
UPC #
685659023893
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
17.75"
Chain Length
60"
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Frame Finish
Oil Rubbed Bronze
Style
coastal; nautical; seaside
Series
Vienna
Frame Material
Aluminum
Shade Material
Glass
Dimmable
Yes
Light Bulb Wattage
100 W
Shade Finish
Tinted Seedy
Rated Location
Wet

Description

Clean, straight lines and rectangular detailing define the classic styling of this chain hung outdoor fixutre. Tinted seedy glass panels create an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.