This item is Discontinued.

Z-Lite Vienna Outdoor Post Light, Black And White Seedy 547PHBR-519P-BK

Vienna Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 547PHBR-519P-BK
  • Zoro # G905836954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547PHBR-519P-BK
Zoro #
G905836954
UPC #
685659024593
Country of Origin
China

Dimensions

Height
117.25"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Watts
100
Number of Lamps
1
Bulb Base Type
Medium
Series
Vienna

Description

Clean, straight lines and circular detailing define the classic styling of this large outdoor post light. White seedy glass panels create an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.