This item is Discontinued.

Z-Lite Vienna Outdoor Post Light, Black And White Seedy 547PHM-BK-R

Vienna Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 547PHM-BK-R
  • Zoro # G305837131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547PHM-BK-R
Zoro #
G305837131
UPC #
685659024630
Country of Origin
China

Dimensions

Width
8"
Height
21.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Vienna
Watts
100
Number of Lamps
1
Bulb Base Type
Medium
Housing Material
Aluminum

Description

Clean, straight lines and rectangular detailing define the classic styling of this medium outdoor post head. White seedy glass panels create an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.