Shop Z-LITE
See all product information
Create Account
Viviana Chandelier, 9-Light, 26 In.W x 12 In.H, Polished Nickel/Alabaster
- Mfr # 345P26-PN
- Zoro # G311800099
product price:Â
$
910.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Dimmable
Yes
Series
Viviana
Standards
CUL/cETLu
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345P26-PN
- Zoro #
- G311800099
- UPC #
- 685659179460
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 26"
- Width
- 26 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 6x6
- Chain Length
- Rods: 6x12" + 1x6" + 1x3"
Description
Fashion a compelling decor boost in the form of an Art Deco influenced fixture with gallery inspiration. Choose this decadent eight-light pendant from the Viviana collection to offer both easy palette elements and a chic look with alabaster-like strips alternating in length and arranged around a rectangular polished nickel finish steel frame. Whimsical rivot detailing adds an industrial feel to this pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.