Viviana Chandelier, 8-Light, 26 In.W x 12 In.H, Rubbed Brass/Alabaster

  • Mfr # 345P26-RB

  • Zoro # G311799973


product price:  $1,030.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
CUL/cETLu
Material
Steel
Collection
Viviana
Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345P26-RB
Zoro #
G311799973
UPC #
685659179453
Country of Origin
China

Dimensions

Length
26"
Height
12 in
Width
26 in
Canopy Dimensions
6x6
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Material
Steel
Collection
Viviana
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Series
Viviana
Number of Lights
9
Lamp Watts
60
Dimmable
Yes
Shade Finish
Alabaster
Rated Location
Dry
Shade Material
Resin
Bulb Base
Candelabra
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
Alabaster
Location Rating
Dry

Description

Prominent Art Deco influence pads the chic style of a fixture with an extraordinary aesthetic. Choose this decadent eight-light pendant from the Viviana collection to offer both easy palette elements and a chic look with alabaster-like strips alternating in length and arranged around a rectangular rubbed brass finish steel frame. Whimsical rivot detailing adds an industrial feel to this pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.