
Viviana Flush Mount, 6-Light, 17.5 In.W x 11 In.H, Rubbed Brass/Alabaster
Mfr # 345F17-RB
Zoro # G111799951
product price:Â $570.00
/ea
Free Shipping & Returns
Key Features
Length
17.5"
Height
11 in
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345F17-RB
Zoro #
G111799951
UPC #
685659179378
Country of Origin
China
Dimensions
Length
17.5"
Width
17.5 in
Height
11 in
Canopy Dimensions
16.5x16.5
Details
Watts
60
Dimmable
Yes
Finish
Rubbed Brass
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
6
Lamp Included
No
Number of LEDs
Medium
Series
Viviana
Shade Material
Resin
Shade Finish
Alabaster
Rated Location
Dry
Frame Material
Steel
Shade Finish/Color
Alabaster
Location Rating
Dry
Collection
Viviana
Number of Lights
6
Bulb Base
Medium
Description
Emulate a chic Art Deco motif in an ensemble craving gallery-influenced attitude. This six-light flush mount ceiling light from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a rectangular rubbed brass finish steel frame. Dressed up with whimsical rivot detailing, this flush mount light goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.