Viviana Wall Sconce, 4-Light, 9.5 In.W x 4.25 In.L x 15.75 In.H, Polished Nickel/Alabaster
- Mfr # 345-4S-PN
- Zoro # G311799768
product price:Â
$
242.00
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Width
9.5 in
Dimmable
Yes
Finish
Polished Nickel
Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345-4S-PN
- Zoro #
- G311799768
- UPC #
- 685659179347
- Country of Origin
- China
- Dimmable
- Yes
- Finish
- Polished Nickel
- Item
- Wall Sconce
- Lamp Watts
- 60
- Series
- Viviana
- Lamp Included
- No
- Standards
- CUL/cETLu
- Bulb Base
- Candelabra
- Number of Lights
- 4
- Frame Material
- Steel
- Rated Location
- Damp
- Shade Finish
- Alabaster
- Shade Material
- Resin
- Shade Finish/Color
- Alabaster
- Location Rating
- Damp
- Collection
- Viviana
- Frame Finish
- Polished Nickel
Dimensions
- Height
- 15.75 in
- Width
- 9.5 in
- Length
- 4.25 in
- Canopy Dimensions
- 10-3/4 in x 8-1/2 in
- Backplate Dimensions
- 10.75" x 8.5"
Description
Strive for eye-catching artistry in the mode of Art Deco as you outfit a custom space with ambient and accent lighting. This four-light wall sconce from the Viviana collection creates impact with alabaster-like strips alternating in length and arranged around a rectangular polished nickel finish steel frame. Dressed up with whimsical rivot detailing, this sconce goes with the flow as it complements a gritty rendition of toned-down glam in a main living setting, en suite, or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.