This item is Discontinued.

Z-Lite Wakefield Outdoor Chain Light, Black & Clear Beveled 522CHM-BK

Wakefield Outdoor Chain Light, Black & Clear Beveled (Discontinued)

  • Mfr # 522CHM-BK
  • Zoro # G605842040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522CHM-BK
Zoro #
G605842040
UPC #
685659012002
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
19.5"
Chain Length
24"
Canopy Dimensions
4 in x 4 in
Cord/Wire Length
36 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Finish
Black
Style
period inspired; victorian
Dimmable
Yes
Light Bulb Wattage
100 W
Shade Material
Glass
UL Listed
CUL/cETLu
Frame Material
Aluminum
Series
Wakefield
Rated Location
Wet
Shade Finish
Clear Beveled

Description

For a bold look, this medium chain hung fixture is sure to please. Using bold detailing finished in black, and clear beveled glass for a bright spill of light, this fixture is sure to create a unique and bold statement. These fixtures are made of aluminum for years of durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.